FLEXION

FLEXION Swivel cap steel M-fs CAP-20MFS60

  • ERIKS:14594921
Image 1
Image 2
Image 1
Image 2
  • Sealing plug
  • Metric female swivel 60° cone
  • Material: Zinc-plated steel
Save to list

€3.36/ pieceexcl. VAT

€4.07incl. VAT

Sold per: 300Min. order: 300

Estimated delivery date - 01/02/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
CAP-MFS60
Manufacturer ID
CAP-20MFS60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
Female swivel thread
Connection size 1
M 20x1.5