FLEXION

FLEXION Swivel cap steel M-fs CAP-12MFS60

  • ERIKS:14594920
Image 1
Image 2
Image 1
Image 2
  • Sealing plug
  • Metric female swivel 60° cone
  • Material: Zinc-plated steel
Save to list

€1.92/ pieceexcl. VAT

€2.32incl. VAT

Sold per: 500Min. order: 500

Estimated delivery date - 05/04/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
CAP-MFS60
Manufacturer ID
CAP-12MFS60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
Female swivel thread
Connection size 1
M 12x1.5