




€3.33/ pieceexcl. VAT
€4.03incl. VAT
114 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-JFS |
Manufacturer ID | CAP-10JFS |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 7/8"-14 UNF (JIC) |
Maximum operating pressure in bar | 200 bar |