




€1.98/ pieceexcl. VAT
€2.40incl. VAT
223 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-JFS |
Manufacturer ID | CAP-05JFS |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 275 bar |