




€45.13/ pieceexcl. VAT
€54.61incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFS60 |
Manufacturer ID | CAP-32BFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 2" BSP cyl. |
Maximum operating pressure in bar | 80 bar |