




€17.75/ pieceexcl. VAT
€21.48incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFS60 |
Manufacturer ID | CAP-24BFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.1/2" BSP cyl. |
Maximum operating pressure in bar | 125 bar |