




€4.74/ pieceexcl. VAT
€5.74incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFS60 |
Manufacturer ID | CAP-10BFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 5/8" BSP cyl. |
Maximum operating pressure in bar | 315 bar |