




€2.52/ pieceexcl. VAT
€3.05incl. VAT
37 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFS60 |
Manufacturer ID | CAP-08BFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/2" BSP cyl. |
Maximum operating pressure in bar | 315 bar |