




€1.53/ pieceexcl. VAT
€1.85incl. VAT
203 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFS60 |
Manufacturer ID | CAP-04BFS60 |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1/4" BSP cyl. |
Maximum operating pressure in bar | 350 bar |