FLEXION

FLEXION Swivel cap steel BSPP-fs CAP-02BFS60

  • ERIKS:11484125
Image 1
Image 2
Image 1
Image 2
  • Blanking plug
  • BSPP female swivel thread with 60° cone
  • Material: Zinc-plated steel
Save to list

€1.64/ pieceexcl. VAT

€1.98incl. VAT

Estimated delivery date - 27/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
CAP-BFS60
Manufacturer ID
CAP-02BFS60
Shape
Cap/plug
Material
Steel
Surface protection
Zinc Plated
Connection 1
Female swivel thread
Connection size 1
1/8" BSP cyl.
Maximum operating pressure in bar
350 bar