




€3.69/ pieceexcl. VAT
€4.46incl. VAT
Sold per: 315Min. order: 315
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFF |
Manufacturer ID | CAP-12BFF |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 3/4" BSP cyl. |
Maximum operating pressure in bar | 250 bar |