




€1.35/ pieceexcl. VAT
€1.63incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | CAP-BFF |
Manufacturer ID | CAP-04BFF |
Shape | Cap/plug |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1/4" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
70182 In stock - Estimated delivery date 09/11/2026