FLEXION

FLEXION Swivel cap stainless steel 316Ti Q-CAP-08BFS60

  • ERIKS:12744178
Image 1
  • Blanking plug
  • BSPP swivel female thread with 60° cone
  • Material: stainless steel 316Ti
Save to list

€19.33/ pieceexcl. VAT

€23.39incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
FLEXION
Series
Q-CAP-BFS60
Shape
Cap/plug
Material
Stainless steel 316 Ti (1.4571)
Connection 1
Female swivel thread
Connection size 1
1/2" BSP cyl.
Maximum operating pressure in bar
400 bar