




€46.30/ pieceexcl. VAT
€56.02incl. VAT
Sold per: 3Min. order: 3
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB-BH |
Manufacturer ID | STR-24FM-32UM-OB-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/8"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 2"-12 UN |
Adjustable | Yes |
Maximum operating pressure in bar | 250 bar |