




€9.96/ pieceexcl. VAT
€12.05incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB-BH |
Manufacturer ID | STR-06FM-09UM-OB-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 11/16" - 16 UN |
Adjustable | Yes |
Maximum operating pressure in bar | 630 bar |