




€16.67/ pieceexcl. VAT
€20.17incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB-BH |
Manufacturer ID | STR-04FM-06UM-OB-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 7/16"-20 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 9/16"-18 UNF |
Adjustable | Yes |
Maximum operating pressure in bar | 630 bar |