




€4.98/ pieceexcl. VAT
€6.03incl. VAT
Estimated delivery date - 05/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-JM-JM-BH |
Manufacturer ID | STR-05JM-05JM-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/2"-20 UNF (JIC) |
Connection 2 | External thread |
Connection size 2 | 1/2"-20 UNF (JIC) |
Maximum operating pressure in bar | 345 bar |
€1.64/ pieceexcl. VAT
€1.98incl. VAT
69542 In stock - Estimated delivery date 13/11/2026