




€3.15/ pieceexcl. VAT
€3.81incl. VAT
Sold per: 500Min. order: 500
Estimated delivery date - 08/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-BM60-BM60-BH |
Manufacturer ID | STR-02BM60-02BM60-BH |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" BSP cyl. |
Connection 2 | External thread |
Connection size 2 | 1/8" BSP cyl. |
Maximum operating pressure in bar | 350 bar |
€1.51/ pieceexcl. VAT
€1.83incl. VAT
9385 In stock - Estimated delivery date 16/11/2026€0.93/ pieceexcl. VAT
€1.13incl. VAT
Estimated delivery date - 12/04/2027