

€31.52/ pieceexcl. VAT
€38.14incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB |
Manufacturer ID | STR-32FM-24UM-OB |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.7/8" - 12 UN |
Port seal | O-ring |
Maximum operating pressure in bar | 140 bar |
€0.67/ pieceexcl. VAT
€0.81incl. VAT
41820 In stock - Estimated delivery date 10/11/2026