

€9.39/ pieceexcl. VAT
€11.36incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB |
Manufacturer ID | STR-14FM-16UM-OB |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.5/16" - 12 UN |
Port seal | O-ring |