

€5.76/ pieceexcl. VAT
€6.97incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-UM-OB |
Manufacturer ID | STR-14FM-10UM-OB |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 7/8" - 14 UNF |
Port seal | O-ring |