




€33.80/ pieceexcl. VAT
€40.90incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-32FM-32FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |