




€18.95/ pieceexcl. VAT
€22.93incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-15FM-15FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.7/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.47/ pieceexcl. VAT
€0.57incl. VAT
37276 In stock - Estimated delivery date 10/11/2026