




€17.63/ pieceexcl. VAT
€21.33incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-15FM-14FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.3/16"-12 UN (ORFS) |