




€15.47/ pieceexcl. VAT
€18.72incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-14FM-14FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.3/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.41/ pieceexcl. VAT
€0.50incl. VAT
49744 In stock - Estimated delivery date 10/11/2026