




€8.88/ pieceexcl. VAT
€10.74incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-14FM-13FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |