




€12.65/ pieceexcl. VAT
€15.31incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 11/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-13FM-13FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1"-14 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.37/ pieceexcl. VAT
€0.45incl. VAT
99539 In stock - Estimated delivery date 10/11/2026