




€9.12/ pieceexcl. VAT
€11.04incl. VAT
38 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FM |
Manufacturer ID | STR-09FM-09FM |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 11/16"-16 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.30/ pieceexcl. VAT
€0.36incl. VAT
358401 In stock - Estimated delivery date 10/11/2026