




€20.69/ pieceexcl. VAT
€25.03incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FFS |
Manufacturer ID | STRR-14FM-21FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.11/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |