




€11.04/ pieceexcl. VAT
€13.36incl. VAT
Sold per: 8Min. order: 8
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FFS |
Manufacturer ID | STRR-06FM-14FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.3/16"-12 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.28/ pieceexcl. VAT
€0.34incl. VAT
351395 In stock - Estimated delivery date 10/11/2026