




€25.22/ pieceexcl. VAT
€30.52incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FFS |
Manufacturer ID | STR-15FM-32FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN(ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 2"-12 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |