




€5.22/ pieceexcl. VAT
€6.32incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FFS |
Manufacturer ID | STR-11FM-13FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 13/16"-16 UNF (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1"-14 UN (ORFS) |
Maximum operating pressure in bar | 413 bar |
€0.33/ pieceexcl. VAT
€0.40incl. VAT
65766 In stock - Estimated delivery date 10/11/2026