




€4.59/ pieceexcl. VAT
€5.55incl. VAT
Sold per: 25Min. order: 25
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-FFS |
Manufacturer ID | STR-06FM-13FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1"-14 UN (ORFS) |
Maximum operating pressure in bar | 250 bar |