




€4.89/ pieceexcl. VAT
€5.92incl. VAT
Sold per: 15Min. order: 15
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-MM-OR |
Manufacturer ID | STR-13FM-22MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 22x1.5 |
Port seal | O-ring |