




€3.24/ pieceexcl. VAT
€3.92incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-MM-OR |
Manufacturer ID | STR-06FM-12MM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 9/16"-18 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 12x1.5 |
Port seal | O-ring |
Maximum operating pressure in bar | 630 bar |