




€24.86/ pieceexcl. VAT
€30.08incl. VAT
Sold per: 48Min. order: 48
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-BM60-ED |
Manufacturer ID | STR-32FM-24BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | Captive seal |