

€35.84/ pieceexcl. VAT
€43.37incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-BM-OR |
Manufacturer ID | STR-21FM-24BM-OR |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.11/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.1/2" BSP cyl. |
Port seal | O-ring |