




€16.85/ pieceexcl. VAT
€20.39incl. VAT
Sold per: 4Min. order: 4
Estimated delivery date - 08/03/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-BM60-ED |
Manufacturer ID | STR-15FM-20BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Captive seal |