




€8.10/ pieceexcl. VAT
€9.80incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FM-BM60-ED |
Manufacturer ID | STR-15FM-16BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1.7/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Captive seal |