




€19.28/ pieceexcl. VAT
€23.33incl. VAT
Sold per: 50Min. order: 50
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FFS-FFS |
Manufacturer ID | STR-14FFS-14FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.3/16"-12 UN (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1.3/16"-12 UN (ORFS) |