




€13.35/ pieceexcl. VAT
€16.15incl. VAT
Sold per: 70Min. order: 70
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FFS-FFS |
Manufacturer ID | STR-13FFS-13FFS |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1"-14 UN (ORFS) |
Connection 2 | Female swivel thread |
Connection size 2 | 1"-14 UN (ORFS) |