

€10.35/ pieceexcl. VAT
€12.52incl. VAT
Sold per: 90Min. order: 90
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FSS-MM-ED |
Manufacturer ID | STR-09FFS-16MM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 11/16"-16 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | M 16x1.5 |
Port seal | Captive seal |