




€101.57/ pieceexcl. VAT
€122.90incl. VAT
Sold per: 40Min. order: 40
Estimated delivery date - 15/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FFS-BM60-ED |
Manufacturer ID | STR-21FFS-20BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.11/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1.1/4" BSP cyl. |
Port seal | Captive seal |