




€78.84/ pieceexcl. VAT
€95.40incl. VAT
Sold per: 60Min. order: 60
Estimated delivery date - 29/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FFS-BM60-ED |
Manufacturer ID | STR-15FFS-16BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 1.7/16"-12 UN (ORFS) |
Connection 2 | External thread |
Connection size 2 | 1" BSP cyl. |
Port seal | Captive seal |