




€41.11/ pieceexcl. VAT
€49.74incl. VAT
Estimated delivery date - 30/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-FFS-BM60-ED |
Manufacturer ID | STR-11FFS-06BM-ED |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Female swivel thread |
Connection size 1 | 13/16"-16 UNF (ORFS) |
Connection 2 | External thread |
Connection size 2 | 3/8" BSP cyl. |
Port seal | Captive seal |