




€61.63/ pieceexcl. VAT
€74.57incl. VAT
Sold per: 30Min. order: 30
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-NT-NT |
Manufacturer ID | STR-32NT-32NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 2" NPT |
Connection 2 | External thread |
Connection size 2 | 2" NPT |
Maximum operating pressure in bar | 70 bar |