




€1.83/ pieceexcl. VAT
€2.21incl. VAT
Sold per: 480Min. order: 480
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-NT-NT |
Manufacturer ID | STR-02NT-02NT |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | 1/8" NPT |
Connection 2 | External thread |
Connection size 2 | 1/8" NPT |
Maximum operating pressure in bar | 345 bar |