




€22.34/ pieceexcl. VAT
€27.03incl. VAT
Sold per: 150Min. order: 150
Estimated delivery date - 05/04/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-NFF-NFF |
Manufacturer ID | STR-24NFF-24NFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 1.1/2" NPT |
Connection 2 | Internal thread |
Connection size 2 | 1.1/2" NPT |
Maximum operating pressure in bar | 70 bar |