




€5.91/ pieceexcl. VAT
€7.15incl. VAT
238 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-NFF-NFF |
Manufacturer ID | STR-06NFF-06NFF |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | Internal thread |
Connection size 1 | 3/8" NPT |
Connection 2 | Internal thread |
Connection size 2 | 3/8" NPT |