




€8.82/ pieceexcl. VAT
€10.67incl. VAT
Sold per: 20Min. order: 20
Estimated delivery date - 01/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | FLEXION |
Series | STR-MM60-MM60 |
Manufacturer ID | STR-30MM60-30MM60 |
Shape | Straight |
Material | Steel |
Surface protection | Zinc Plated |
Connection 1 | External thread |
Connection size 1 | M 30x2 |
Connection 2 | External thread |
Connection size 2 | M 30x1.5 |
Maximum operating pressure in bar | 200 bar |